Motion
12P40GS 5/8

BOSTON GEAR
12P40GS 5/8

Bearing, BOStonE, roll end, Nylatron GS, 5/8" ID
MI ITEM #00810114
MFR #12P40GS 5/8
List Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
12P40GS 5/8

Bearing, BOStonE, roll end, Nylatron GS, 5/8" ID
MI ITEM #00810114
MFR #12P40GS 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.45/each for your price

Overview

Mfr description
12P40GS 5/8 NYLON ROLL END BRG

Specifications

  • Type Of Bearing
    Roll End Plain Bearing
  • Bore Shape
    Round
  • Bore Size
  • Bearing Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Bearing Material
    Moly-Filled Nylon
  • Compatible Pipe Size
    1-1/2 in
  • Compatible Pipe Schedule
    40
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    4000
  • Material Specification
    Nylatron GS
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought