Specifications
Dimensions
- Minimum Flow Rate2 gpm
Details
- ActionDirect
- Max Operating Temperature240 °F
- Maximum Flow Rate20 gpm
- Operating MediumOil Emulsion, Water
- Thread StandardNPTF
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)