Motion
12P80D 1/2

BOSTON GEAR
12P80D 1/2

Bearing, BOStonE, roll end, Delrin, 1/2" ID
MI ITEM #00810181
MFR #12P80D 1/2
Your Price$33.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
12P80D 1/2

Bearing, BOStonE, roll end, Delrin, 1/2" ID
MI ITEM #00810181
MFR #12P80D 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.22/each(List $45.84)

Overview

Mfr description
12P80D 1/2 DELRIN ROLL END BRG

Specifications

  • Type Of Bearing
    Roll End Plain Bearing
  • Bore Shape
    Round
  • Bore Size
  • Bearing Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Bearing Material
    POM
  • Compatible Pipe Size
    1-1/2 in
  • Compatible Pipe Schedule
    80
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    3000
  • Material Specification
    Celcon, Delrin
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought