Motion
02BCP415GRAT
Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810213
MFR #02BCP415GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810213
MFR #02BCP415GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BCP415GR PIL BLK
  • Offers alternative mounting arrangements for heavy duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes
  • Cooper split

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    19 to 20 in
  • Bore Type
    Round
  • Base To Bore Centerline
    7.1250 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    7 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    7.2500 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    123000 lbf
  • Radial Static Load Capacity
    160300 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    02
  • Replacement Bearing
    02 B 415 GR
  • Weight
    218.46 lbs
  • Max Rpm
    1600 rpm
  • UPC_NO
    7316577276957
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text