Motion
02755
Degreaser - Concentrated, 55 gal, Drum
MI ITEM #00810295
MFR #02755
Your Price$2,566.49/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Concentrated, 55 gal, Drum
MI ITEM #00810295
MFR #02755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,566.49/dr(List $3,079.79)

Overview

Mfr description
02755 (C02755) PRECISION CLEAN
  • Super industrial strength removes tough stains and soils
  • Water-based and biodegradable
  • Alkaline formula inhibits flash rusting
  • pH concentrate = 13; pH ready-to-use = 12.5
  • Does not contain butyl, chlorinated or petroleum solvents, bleach, ammonia or abrasives
  • Rinses clean
  • Safe on all surfaces except magnesium
  • Nonfood Compounds Program Listed Category Code: C1 Registration #059854 (bulk)
  • Three formulations available: Aerosol, concentrate and ready-to-use
  • Meets or exceeds these specifications: McDonnell Douglas CSD #1, Boeing D6-17487 Rev. H, AMS 1526A, ASTM F-519, Type 1C

Specifications

  • Product Types
    Degreaser
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • UPC_NO
    078827027555
  • Weight
    535.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text