Motion
1036
Grip-O-Matic® 2 Way Long Mechanical Jaw Puller - 7 ton Capacity, 9.50 in Spread, 8.75 in Reach
MI ITEM #00810364
MFR #1036
Price$604.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip-O-Matic® 2 Way Long Mechanical Jaw Puller - 7 ton Capacity, 9.50 in Spread, 8.75 in Reach
MI ITEM #00810364
MFR #1036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.83/each

Specifications

Dimensions

  • Jaw Width
    1.00 in
  • Reach
    8.75 in
  • Screw Size
    11/16 – 18 x 9
  • Spread
    9.50 in
  • Weight
    5.25 lbs

Details

  • Capacity
    7 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Long Jaw Puller
  • UPC_NO
    662536008143

Overview

Mfr description
1036 PULLER 2 JAW (OLD #1002-L)
  • Grip-O-Matic® feature on all pullers. The harder the pull, the tighter the grip for removing gears, bearings and countless other press fitted parts
  • 2-way, 3-way and 2/3 way combination pullers make it easy to select a specific puller for a specific application
  • Forged from high quality steel, heat treated and subjected to rigorous tests which exceed rated puller capacity
  • Meets Fed. Spec.: GGG-P-00781-D
  • Alloy steel heads are forged for maximum strength
  • Forcing screw threads are rolled, not cut. This process creates a smoother and stronger thread
  • Heat treated alloy steel cross bolts for maximum shear strength
  • Machined puller jaw toes produce larger and stronger pulling toes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought