Motion
02BCP512GRAT
Pillow Block Roller Bearing Unit - 5-3/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810416
MFR #02BCP512GRAT
List Price$25,559.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 5-3/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810416
MFR #02BCP512GRAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25,559.41/each for your price

Overview

Mfr description
02BCP512GR PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    21 to 22 in
  • Bore Type
    Round
  • Base To Bore Centerline
    8.0000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    7 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    8.0000 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    136700 lbf
  • Radial Static Load Capacity
    181600 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    02
  • Replacement Bearing
    02 B 512 GR
  • Weight
    323.53 lbs
  • Max Rpm
    1450 rpm
  • UPC_NO
    7316579398541
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text