Motion
16P40GS 5/8

BOSTON GEAR
16P40GS 5/8

Bearing, BOStonE, roll end, Nylatron GS, 5/8" ID
Mi Item #00810592
MFR #16P40GS 5/8
Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
16P40GS 5/8

Bearing, BOStonE, roll end, Nylatron GS, 5/8" ID
Mi Item #00810592
MFR #16P40GS 5/8

Mfr description
16P40GS 5/8 NYLON ROLL END BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.55/each

Specifications

Dimensions

  • Bearing Outside Diameter  
    2.067 in
  • Bore Size  
    5/8 in
  • Compatible Pipe Size
    2 in
  • Maximum PV Value
    4000
  • Outside Diameter Design
    Straight
  • Overall Width  
    1 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Moly-Filled Nylon
  • Bore Shape
    Round
  • Closure Type
    Open
  • Compatible Pipe Schedule
    40
  • Material Specification
    Nylatron GS
  • Operating Temperature Range
    Maximum of +225 °F
  • Type Of Bearing
    Roll End Plain Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)