Specifications
Dimensions
- Bearing Outside Diameter1.939 in
- Bore Size3/4 in
- Compatible Pipe Size2 in
- Maximum PV Value3000
- Outside Diameter DesignStraight
- Overall Width1 in
- Weight0.08 lbs
Details
- Bearing MaterialPOM
- Bore ShapeRound
- Closure TypeOpen
- Compatible Pipe Schedule80
- Material SpecificationCelcon, Delrin
- Operating Temperature RangeMaximum of +225 °F
- Type Of BearingRoll End Plain Bearing
Overview
Mfr description
16P80D 3/4 DELRIN ROLL END BRG