Motion
H771A-250-F1
Flow Rate Hydraulic Flow Meter - Electric, 12, SAE, Female, 250 ft³/min Max Flow
MI ITEM #00810947
MFR #H771A-250-F1
Price$1,178.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 12, SAE, Female, 250 ft³/min Max Flow
MI ITEM #00810947
MFR #H771A-250-F1

Mfr description
H771A-250-F1 FLOW METER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,178.67/each

Specifications

Dimensions

  • Minimum Flow Rate
    25 cfm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Maximum Flow Rate
    250 cfm
  • Maximum Operating Pressure
    1000 psi
  • Operating Medium
    Air
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)