Motion
32P40AF 3/4

BOSTON GEAR
32P40AF 3/4

Bearing, BOStonE, roll end, Teflon filled Acetal, 3/4" ID
MI ITEM #00811355
MFR #32P40AF 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
32P40AF 3/4

Bearing, BOStonE, roll end, Teflon filled Acetal, 3/4" ID
MI ITEM #00811355
MFR #32P40AF 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32P40AF 3/4 TEFLON ROLL END BRG

Specifications

  • Type Of Bearing
    Roll End Plain Bearing
  • Bore Shape
    Round
  • Bore Size
  • Bearing Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Bearing Material
    PTFE Reinforced POM
  • Compatible Pipe Size
    4 in
  • Compatible Pipe Schedule
    40
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    8000
  • Material Specification
    Teflon Added to Delrin or Celcon
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text