Motion
09UCFN2A12.A G ULTRAMITE

FALK
09UCFN2A12.A G ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 12.74:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Flange Mount, Cast Iron Housing Material
Mi Item #00811761
MFR #09UCFN2A12.A G ULTRAMITE
Price$20,994.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UCFN2A12.A G ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 12.74:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Flange Mount, Cast Iron Housing Material
Mi Item #00811761
MFR #09UCFN2A12.A G ULTRAMITE

Mfr description
09UCFN2A12.A G ULTRAMITE 12.74:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,994.95/each

Specifications

Dimensions

  • Housing Length
    18.11 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    292.000 @ 3500 rpm input
  • Maximum Output Torque
    24900 in-lbs @ 870 rpm
  • Ratio
    12:1
  • Weight
    335.40 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    72.000 hp @ 3500 rpm
  • Mounting
    Flange Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934064531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)