Motion
1048
Grip-O-Matic® 2 Way Long Mechanical Jaw Puller - 25 ton Capacity, 20.00 in Spread, 22.25 in Reach
MI ITEM #00812021
MFR #1048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip-O-Matic® 2 Way Long Mechanical Jaw Puller - 25 ton Capacity, 20.00 in Spread, 22.25 in Reach
MI ITEM #00812021
MFR #1048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    1.50 in
  • Reach
    22.25 in
  • Screw Size
    1-1/4 – 12 x 16-5/8
  • Spread
    20.00 in
  • Weight
    41.00 lbs

Details

  • Capacity
    25 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Long Jaw Puller
  • UPC_NO
    662536010641

Overview

Mfr description
1048 PULLER 2 JAW (OLD #1004-L)
  • Grip-O-Matic® feature on all pullers. The harder the pull, the tighter the grip for removing gears, bearings and countless other press fitted parts
  • 2-way, 3-way and 2/3 way combination pullers make it easy to select a specific puller for a specific application
  • Forged from high quality steel, heat treated and subjected to rigorous tests which exceed rated puller capacity
  • Meets Fed. Spec.: GGG-P-00781-D
  • Alloy steel heads are forged for maximum strength
  • Forcing screw threads are rolled, not cut. This process creates a smoother and stronger thread
  • Heat treated alloy steel cross bolts for maximum shear strength
  • Machined puller jaw toes produce larger and stronger pulling toes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought