Motion
818AF 1/4

BOSTON GEAR
818AF 1/4

Bearing, BOStonE, roll end, Teflon filled Acetal, 1/4" ID
Mi Item #00812031
MFR #818AF 1/4
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
818AF 1/4

Bearing, BOStonE, roll end, Teflon filled Acetal, 1/4" ID
Mi Item #00812031
MFR #818AF 1/4

Mfr description
818AF 1/4 TEFLON ROLL END BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Bearing Outside Diameter  
    0.902 in
  • Bore Size  
    1/4 in
  • Compatible Tubing Outside Diameter
    1 in
  • Maximum PV Value
    8000
  • Outside Diameter Design
    Straight
  • Overall Width  
    9/16 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    PTFE Reinforced POM
  • Bore Shape
    Round
  • Closure Type
    Open
  • Compatible Tubing Gauge
    18 ga
  • Material Specification
    Teflon Added to Delrin or Celcon
  • Operating Temperature Range
    Maximum of +225 °F
  • Type Of Bearing
    Roll End Plain Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)