Specifications
Dimensions
- Bearing Outside Diameter1.12 in
- Bore Size3/8 in
- Compatible Tubing Outside Diameter1-1/4 in
- Maximum PV Value8000
- Outside Diameter DesignStraight
- Overall Width5/8 in
- Weight0.02 lbs
Details
- Bearing MaterialPTFE Reinforced POM
- Bore ShapeRound
- Closure TypeOpen
- Compatible Tubing Gauge16 ga
- Material SpecificationTeflon Added to Delrin or Celcon
- Operating Temperature RangeMaximum of +225 °F
- Type Of BearingRoll End Plain Bearing