Motion
H701A-010-TK
Hydraulic Flow Meter - 1 gpm Port Size, SAE, 10 gpm Max Flow
MI ITEM #00812377
MFR #H701A-010-TK
Price$1,229.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 1 gpm Port Size, SAE, 10 gpm Max Flow
MI ITEM #00812377
MFR #H701A-010-TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,229.08/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE

Overview

Mfr description
H701A-010-TK TEST KIT
  • Direct reading test kit
  • Install in any position
  • 360° rotatable guard/scale
  • Easier-to-read linear scale
  • No flow straighteners or special piping required
  • Relatively insensitive to shock and vibration
  • Good viscosity stability
  • Temperature up to 240°F (115°C)
  • Accuracy ±2% full scale
  • Repeatability ±1%
  • Calibrated for 0.876 SG
  • Stainless steel material and other media types available, contact your local Mi branch
  • Manufacturer: Hedland

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text