Specifications
Dimensions
- Bearing Outside Diameter1.62 in
- Bore Size3/8 in
- Compatible Tubing Outside Diameter1-3/4 in
- Maximum PV Value3000
- Outside Diameter DesignStraight
- Overall Width1 in
- Weight0.07 lbs
Details
- Bearing MaterialPOM
- Bore ShapeRound
- Closure TypeOpen
- Compatible Tubing Gauge16 ga
- Material SpecificationCelcon, Delrin
- Operating Temperature RangeMaximum of +225 °F
- Type Of BearingRoll End Plain Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)