Specifications
Dimensions
- Bearing Outside Diameter1.62 in
- Bore Size1/2 in
- Compatible Tubing Outside Diameter1-3/4 in
- Maximum PV Value4000
- Outside Diameter DesignStraight
- Overall Width1 in
- Weight0.05 lbs
Details
- Bearing MaterialMoly-Filled Nylon
- Bore ShapeRound
- Closure TypeOpen
- Compatible Tubing Gauge16 ga
- Material SpecificationNylatron GS
- Operating Temperature RangeMaximum of +225 °F
- Type Of BearingRoll End Plain Bearing
Overview
Mfr description
1416GS 1/2 NYLON ROLL END BRG