Motion
1026
Grip-O-Matic® 2 / 3 Way Reversible Mechanical Jaw Puller - 5 ton Capacity, 7.00 in Spread, 3.25 in Reach
Mi Item #00812717
MFR #1026
Price$379.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip-O-Matic® 2 / 3 Way Reversible Mechanical Jaw Puller - 5 ton Capacity, 7.00 in Spread, 3.25 in Reach
Mi Item #00812717
MFR #1026

Mfr description
1026 PULLER 2&3 (OLD #1011A)
  • Grip-O-Matic® feature on all pullers. The harder the pull, the tighter the grip for removing gears, bearings and countless other press fitted parts
  • 2-way, 3-way and 2/3 way combination pullers make it easy to select a specific puller for a specific application
  • Forged from high quality steel, heat treated and subjected to rigorous tests which exceed rated puller capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.95/each

Specifications

Dimensions

  • Lower Jaw Thickness
    0.38 in
  • Lower Jaw Width
    0.75 in
  • Reach
    3.25 in
  • Screw Size
    9/16 – 20 x 6-15/16
  • Spread
    7.00 in
  • Upper Jaw Thickness
    0.94 in
  • Upper Jaw Width
    0.25 in
  • Weight
    2.80 lbs

Details

  • Capacity
    5 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 / 3 Jaw
  • Puller Type
    2 / 3 Way Reversible Jaw Puller
  • UPC_NO
    662536020299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)