Motion
1027
Grip-O-Matic® 2 / 3 Way Reversible Long Mechanical Jaw Puller - 5 ton Capacity, 7.00 in Spread, 5.50 in Reach
Mi Item #00812820
MFR #1027
Price$460.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip-O-Matic® 2 / 3 Way Reversible Long Mechanical Jaw Puller - 5 ton Capacity, 7.00 in Spread, 5.50 in Reach
Mi Item #00812820
MFR #1027

Mfr description
1027 PULLER 2&3 (OLD #1011AL)
  • Grip-O-Matic® feature on all pullers. The harder the pull, the tighter the grip for removing gears, bearings and countless other press fitted parts
  • 2-way, 3-way and 2/3 way combination pullers make it easy to select a specific puller for a specific application
  • Forged from high quality steel, heat treated and subjected to rigorous tests which exceed rated puller capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.12/each

Specifications

Dimensions

  • Lower Jaw Thickness
    0.25 in
  • Lower Jaw Width
    0.75 in
  • Reach
    5.50 in
  • Screw Size
    9/16 – 20 x 6-15/16
  • Spread
    7.00 in
  • Upper Jaw Thickness
    0.31 in
  • Upper Jaw Width
    0.38 in
  • Weight
    3.50 lbs

Details

  • Capacity
    5 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 / 3 Jaw
  • Puller Type
    2 / 3 Way Reversible Long Jaw Puller
  • UPC_NO
    662536007733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)