Motion
AD1 1:1 D,E SP

HUB CITY INC
AD1 1:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD1 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left or Right Output Direction, 0.3750 in Input Dia., Solid Shaft Input, 0.3750 in Output Dia., Solid Output
MI ITEM #00812839
MFR #AD1 1:1 D,E SP
Your Price$973.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD1 1:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD1 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left or Right Output Direction, 0.3750 in Input Dia., Solid Shaft Input, 0.3750 in Output Dia., Solid Output
MI ITEM #00812839
MFR #AD1 1:1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$973.94/each(List $1,252.98)

Overview

Mfr description
AD1 1:1 D,E SP REDUCER

Specifications

  • Bevel Gear Type
    Spiral Bevel
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Left or Right
  • Input Type
    Solid Shaft
  • Input Size
    0.3750 in
  • Output Type
    Solid
  • Output Size
    0.3750 in
  • Style
    D;E
  • Service Factor
    1.00
  • Max Input Horsepower
    0.913 hp
  • Housing Material
    Aluminum
  • Housing Dimensions
    (L) 3.0150 in x (H) 1.2550 in x (W) 1.7812 in
  • Housing Height
    1.2550 in
  • Housing Width
    1.7813 in
  • Housing Length
    3.0150 in
  • Output RPM
    1750 rpm
  • Series
    AD1
  • Output Torque
    32.9
  • Manufacturer Upc Number
    662798003948
  • Weight
    1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text