Motion
AD1  2/1 D,E SP

HUB CITY INC
AD1 2/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD1 Series, Spiral Gear Type, AD1 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
MI ITEM #00812909
MFR #AD1 2/1 D,E SP
Your Price$1,593.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD1 2/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD1 Series, Spiral Gear Type, AD1 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
MI ITEM #00812909
MFR #AD1 2/1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,593.17/each(List $1,832.14)

Overview

Mfr description
AD1 2:1 D,E SP REDUCER
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Precision ball bearings to accommodate higher operating speeds
  • Factory lubricated

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    AD1
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    0.3745 in
  • Output Type
    Solid Shaft
  • Output Size
    0.3745 in
  • Style
    D,E
  • Service Factor
    1.00
  • Max Input Horsepower
    0.262 hp @ 1750 rpm
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    18.9 in-lbs
  • Housing Material
    Aluminum
  • Housing Dimensions
    (L)3.015 x (H)1.255 x (W)1.78125
  • Housing Height
    4.0000 in
  • Housing Width
    9.0000 in
  • Housing Length
    9.0000 in
  • Output RPM
    875 rpm
  • Nominal Ratio
    2:1
  • Series
    AD1
  • Manufacturer Catalog Number
    AD1 2/1 D,E SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    18.9
  • CAD Drawing
  • Manufacturer Upc Number
    662798003955
  • UPC_NO
    662798003955
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text