Motion
AD2  2/1 C,F SP

HUB CITY INC
AD2 2/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD2 Series, Spiral Gear Type, AD2 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00812976
MFR #AD2 2/1 C,F SP
Price$2,228.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD2 2/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD2 Series, Spiral Gear Type, AD2 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00812976
MFR #AD2 2/1 C,F SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,228.69/each

Specifications

Dimensions

  • Housing Dimensions
    (L)4.44 x (H)2.005 x (W)3.40625
  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.6245 in
  • Manufacturer Reducer Size
    AD2
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    77.2 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    0.6245 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    4.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AD2 2/1 C,F SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798004037
  • Max Input Horsepower
    1.07 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output RPM
    875 rpm
  • Output Torque
    77.2
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    AD2
  • Style
    C,F
  • UPC_NO
    662798004037

Overview

Mfr description
AD2 2:1 C,F SP REDUCER
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Precision ball bearings to accommodate higher operating speeds
  • Factory lubricated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought