Motion
30005
MI ITEM #00813086
MFR #30005
Price$166.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00813086
MFR #30005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$166.94/each

Specifications

Dimensions

  • Diameter
    3-3/16 in
  • Height
    6-11/16 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    8 oz
  • Components Material
    Steel/Zinc
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Constant Level

Overview

Mfr description
30005 GLASS OPTO-MATIC OILER-8 OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought