Motion
1618D-1/4

BOSTON GEAR
1618D-1/4

Bearing, BOStonE, roll end, Delrin, 1/4" ID
Mi Item #00813095
MFR #1618D-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
1618D-1/4

Bearing, BOStonE, roll end, Delrin, 1/4" ID
Mi Item #00813095
MFR #1618D-1/4

Mfr description
1618D 1/4 DELRIN ROLL END BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Outside Diameter  
    1.9020 in
  • Bore Size  
    0.2500 in
  • Compatible Tubing Outside Diameter
    2 in
  • Flange Diameter  
    2.0000 in
  • Overall Width  
    1.0000 in

Details

  • Bearing Material
    Delrin
  • Bore Shape
    Round
  • Compatible Tubing Gauge
    18 ga
  • Manufacturer Upc Number
    781711578728
  • Type Of Bearing
    Roll End Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)