Motion
APG-80W-90 2LB BTL

LUBRIPLATE LUBRICANTS CO
APG-80W-90 2LB BTL

APG Series Gear Oil - 2 lb, Bottle, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00813101
MFR #APG-80W-90 2LB BTL
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
APG-80W-90 2LB BTL

APG Series Gear Oil - 2 lb, Bottle, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00813101
MFR #APG-80W-90 2LB BTL

Mfr description
L0030-013 GEAR BOX OIL APG-80W90 2LB BTL
  • Ideal for heavy-duty transmissions
  • High aniline point, great seal compatibility
  • Meets API GL-5 and MT-1
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Container Size
    2 lb
  • ISO Grade
    150
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    80W-90
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • AGMA Number
    3EP
  • Application
    Extreme pressure (EP) gear lubricant for use in automotive type hypoid gears
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215603015
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215603015
  • Viscosity
    144
  • Viscosity Index
    121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)