Motion
AD4  1/1 C,F SP

HUB CITY INC
AD4 1/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD4 Series, Spiral Gear Type, AD4 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
Mi Item #00813139
MFR #AD4 1/1 C,F SP
Price$1,677.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD4 1/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD4 Series, Spiral Gear Type, AD4 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
Mi Item #00813139
MFR #AD4 1/1 C,F SP

Mfr description
0220-05307-006 REDUCER
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Precision ball bearings to accommodate higher operating speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,677.56/each

Specifications

Dimensions

  • Housing Dimensions
    (L)3.015 x (H)1.255 x (W)2.75
  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.3745 in
  • Manufacturer Reducer Size
    AD4
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    32.9 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    0.3745 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    2.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AD4 1/1 C,F SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798008332
  • Max Input Horsepower
    0.913 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output RPM
    1750 rpm
  • Output Torque
    32.9
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    AD4
  • Style
    C,F
  • UPC_NO
    662798008332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)