Motion
AD4  2/1 A,B SP

HUB CITY INC
AD4 2/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - AD4 Series, Spiral Gear Type, AD4 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
MI ITEM #00813178
MFR #AD4 2/1 A,B SP
List Price$1,878.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD4 2/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - AD4 Series, Spiral Gear Type, AD4 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 0.3745 in Input Dia., Solid Shaft Input, 0.3745 in Output Dia., Solid Shaft Output
MI ITEM #00813178
MFR #AD4 2/1 A,B SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,878.90/each for your price

Overview

Mfr description
AD4 2:1 A,B SP GEAR DRIVE
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Precision ball bearings to accommodate higher operating speeds
  • Factory lubricated

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    AD4
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    0.3745 in
  • Output Type
    Solid Shaft
  • Output Size
    0.3745 in
  • Style
    A,B
  • Service Factor
    1.00
  • Max Input Horsepower
    0.262 hp @ 1750 rpm
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    18.9 in-lbs
  • Housing Material
    Aluminum
  • Housing Dimensions
    (L)3.015 x (H)1.255 x (W)2.75
  • Housing Height
    4.0000 in
  • Housing Width
    9.0000 in
  • Housing Length
    9.0000 in
  • Output RPM
    875 rpm
  • Nominal Ratio
    2:1
  • Series
    AD4
  • Manufacturer Catalog Number
    AD4 2/1 A,B SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    18.9
  • CAD Drawing
  • Manufacturer Upc Number
    662798008325
  • UPC_NO
    662798008325
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text