Motion
AD5  2/1 A,B SP

HUB CITY INC
AD5 2/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Gear Type, AD5 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00813250
MFR #AD5 2/1 A,B SP
Price$1,797.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD5 2/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Gear Type, AD5 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00813250
MFR #AD5 2/1 A,B SP

Mfr description
AD5 2:1 A,B SP REDUCER
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • High alloy shafting for greater strength
  • Precision ball bearings to accommodate higher operating speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,797.55/each

Specifications

Dimensions

  • Housing Dimensions
    (L)4.44 x (H)2.005 x (W)4.25
  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.6245 in
  • Manufacturer Reducer Size
    AD5
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    77.2 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    0.6245 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    4.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AD5 2/1 A,B SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798008394
  • Max Input Horsepower
    1.07 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    875 rpm
  • Output Torque
    77.2
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    AD5
  • Style
    A,B
  • UPC_NO
    662798008394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)