Specifications
Dimensions
- Bearing Outside Diameter1.902 in
- Bore Size5/8 in
- Compatible Tubing Outside Diameter2 in
- Maximum PV Value4000
- Outside Diameter DesignStraight
- Overall Width1 in
- Weight0.08 lbs
Details
- Bearing MaterialMoly-Filled Nylon
- Bore ShapeRound
- Closure TypeOpen
- Compatible Tubing Gauge18 ga
- Material SpecificationNylatron GS
- Operating Temperature RangeMaximum of +225 °F
- Type Of BearingRoll End Plain Bearing