Motion
AD5  2/1 D,E SP

HUB CITY INC
AD5 2/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Gear Type, AD5 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00813282
MFR #AD5 2/1 D,E SP
Your Price$1,908.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD5 2/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Gear Type, AD5 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6245 in Input Dia., Solid Shaft Input, 0.6245 in Output Dia., Solid Shaft Output
MI ITEM #00813282
MFR #AD5 2/1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,908.42/each(List $2,194.68)

Overview

Mfr description
AD5 2:1 D/E SP REDUCER 0220-05409
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • High alloy shafting for greater strength
  • Precision ball bearings to accommodate higher operating speeds
  • Factory lubricated

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    AD5
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    0.6245 in
  • Output Type
    Solid Shaft
  • Output Size
    0.6245 in
  • Style
    D,E
  • Service Factor
    1.00
  • Max Input Horsepower
    1.07 hp @ 1750 rpm
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    77.2 in-lbs
  • Housing Material
    Aluminum
  • Housing Dimensions
    (L)4.44 x (H)2.005 x (W)4.25
  • Housing Height
    4.0000 in
  • Housing Width
    9.0000 in
  • Housing Length
    9.0000 in
  • Output RPM
    875 rpm
  • Nominal Ratio
    2:1
  • Series
    AD5
  • Manufacturer Catalog Number
    AD5 2/1 D,E SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    77.2
  • CAD Drawing
  • Manufacturer Upc Number
    662798008424
  • UPC_NO
    662798008424
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text