Motion
M3   1/1 C,F ST

HUB CITY INC
M3 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - M3 Series, Straight Bevel Gear Type, M3 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00813512
MFR #M3 1/1 C,F ST
Price$1,118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
M3 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - M3 Series, Straight Bevel Gear Type, M3 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00813512
MFR #M3 1/1 C,F ST

Mfr description
0220-21102 M3 1/1 C,F ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Precision ball bearings to accommodate higher operating speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.03/each

Specifications

Dimensions

  • Housing Dimensions
    (L)4.65625 x (H)3.1875 x (W)3.46875
  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    M3
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    81 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    0.6250 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    10.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    2.2500 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M3 1/1 C,F ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798010847
  • Max Input Horsepower
    2.2500 hp
  • Output Direction
    Left or Right Hand
  • Output RPM
    1750 rpm
  • Output Torque
    81
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    M3
  • Style
    C,F
  • UPC_NO
    662798010847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)