Motion
APG-80W-90 DRUM
APG Series Gear Oil - 16 gal, Keg, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00813563
MFR #APG-80W-90 DRUM
Price$1,438.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 16 gal, Keg, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00813563
MFR #APG-80W-90 DRUM

Mfr description
L0030-039 GEAR BOX OIL APG-80W90 1/4DRUM
  • Ideal for heavy-duty transmissions
  • High aniline point, great seal compatibility
  • Meets API GL-5 and MT-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.59/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    150
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    80W-90
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Sludge
  • AGMA Number
    3EP
  • Application
    Extreme pressure (EP) gear lubricant for use in automotive type hypoid gears
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Keg
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215403004
  • Oil Type
    Gear Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215403004
  • Viscosity
    144
  • Viscosity Index
    121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)