Motion
M3   1.5/1 G ST

HUB CITY INC
M3 1.5/1 G ST

M3 1.5/1 G ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, M3 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 0.6250 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
MI ITEM #00813618
MFR #M3 1.5/1 G ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
M3 1.5/1 G ST

M3 1.5/1 G ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, M3 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 0.6250 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
MI ITEM #00813618
MFR #M3 1.5/1 G ST

Mfr description
0220-21109-033 REDUCER
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Precision ball bearings to accommodate higher operating speeds
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    M3
  • Maximum Output RPM
    1166.7000 rpm
  • Maximum Output Torque
    84 in-lbs
  • Output Size
    0.6250 in
  • Ratio
    1.50:1
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    12.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M3 1.5/1 G ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798010915
  • Max Input Horsepower
    1.5700 hp
  • Output Direction
    Double
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)