Motion
M3   2/1 D,E ST

HUB CITY INC
M3 2/1 D,E ST

Right Angle Straight Bevel Gear Reducer - M3 Series, Straight Bevel Gear Type, M3 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
MI ITEM #00813686
MFR #M3 2/1 D,E ST
List Price$2,467.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
M3 2/1 D,E ST

Right Angle Straight Bevel Gear Reducer - M3 Series, Straight Bevel Gear Type, M3 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
MI ITEM #00813686
MFR #M3 2/1 D,E ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,467.56/each for your price

Overview

Mfr description
0220-21113 M3 2/1 D,E ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Precision ball bearings to accommodate higher operating speeds
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    M3
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid Shaft
  • Output Size
    0.6250 in
  • Style
    D,E
  • Service Factor
    1.00
  • Input Horsepower
    1.0400 hp
  • Max Input Horsepower
    1.0400 hp
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    75 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)4.65625 x (H)3.1875 x (W)3.46875
  • Housing Height
    4.0000 in
  • Housing Width
    9.0000 in
  • Housing Length
    9.0000 in
  • Output RPM
    875 rpm
  • Nominal Ratio
    2:1
  • Series
    M3
  • Manufacturer Catalog Number
    M3 2/1 D,E ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    75
  • CAD Drawing
  • Manufacturer Upc Number
    662798010953
  • UPC_NO
    662798010953
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text