Motion
11   1/1 G ST

HUB CITY INC
11 1/1 G ST

0220-00516 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 4 in Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #00813812
MFR #11 1/1 G ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
11 1/1 G ST

0220-00516 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 4 in Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #00813812
MFR #11 1/1 G ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-00516-011 REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    4 in Housing
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Right & Left
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Max Input Horsepower
    12 hp @ 1150 rpm
  • Maximum Output RPM
    1150 rpm @ 1150 input rpm
  • Maximum Output Torque
    730 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)6.4375 x (H)4.59375 x (W)5.71875
  • Housing Height
    4.59375 in
  • Housing Width
    5.71875 in
  • Housing Length
    6.4375 in
  • Nominal Ratio
    1:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798004167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text