Motion
11   1.8/1 A,B ST

HUB CITY INC
11 1.8/1 A,B ST

Right Angle Straight Bevel Gear Reducer - 11 Series, Straight Bevel Gear Type, 11 Reducer Size, Single, 1.80:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #00813931
MFR #11 1.8/1 A,B ST
Price$2,741.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
11 1.8/1 A,B ST

Right Angle Straight Bevel Gear Reducer - 11 Series, Straight Bevel Gear Type, 11 Reducer Size, Single, 1.80:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #00813931
MFR #11 1.8/1 A,B ST

Mfr description
0220-00541 11 1.8/1 A,B ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,741.80/each

Specifications

Dimensions

  • Housing Dimensions
    (L)6.4375 x (H)4.59375 x (W)5.71875
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    11
  • Maximum Output RPM
    972.2000 rpm
  • Maximum Output Torque
    350 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    1.0000 in
  • Ratio
    1.80:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    21.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    5.4000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    11 1.8/1 A,B ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798004259
  • Max Input Horsepower
    5.4000 hp
  • Output Direction
    Double
  • Output RPM
    972.2 rpm
  • Output Torque
    350
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    11
  • Style
    A,B
  • UPC_NO
    662798004259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)