Motion
3061
Fluoro Rubber Oil Seal - Solid, 0.313 in Shaft Dia., 0.626 in OD, 0.156 in Overall Width, HM14 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00813950
MFR #3061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 0.313 in Shaft Dia., 0.626 in OD, 0.156 in Overall Width, HM14 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00813950
MFR #3061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3061 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.313 in
  • Outside Diameter
    0.626 in
  • Overall Width
    0.156 in
  • Design Type
    HM14
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Sealing lip
  • Description Keyword
    HM14 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311159333
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.02 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought