Motion
30052
Mi Item #00814349
MFR #30052
Price$94.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00814349
MFR #30052

Mfr description
30052 E OPTO-MATIC OILER - 2 OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.56/each

Specifications

Dimensions

  • Diameter
    1-15/16 in
  • Height
    4-3/8 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Butyrate Plastic
  • Capacity
    2 oz
  • Components Material
    Steel/Zinc
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Constant Level
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)