Motion
150  1/1.5 A,B ST

HUB CITY INC
150 1/1.5 A,B ST

150 1/1.5 A,B ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 150 Reducer Size, Single, 1:1.50 Ratio, Double Output Direction, 1.0000 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
MI ITEM #00814435
MFR #150 1/1.5 A,B ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
150 1/1.5 A,B ST

150 1/1.5 A,B ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 150 Reducer Size, Single, 1:1.50 Ratio, Double Output Direction, 1.0000 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
MI ITEM #00814435
MFR #150 1/1.5 A,B ST

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150 1:1.5 A,B ST INCREASER DRIVE
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    150
  • Reduction
    Single
  • Ratio
    1:1.50
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    0.6250 in
  • Style
    A,B
  • Max Input Horsepower
    8.2000 hp
  • Maximum Output RPM
    1725.0000 rpm
  • Maximum Output Torque
    299 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)6.28125 x (H)4.125 x (W)6.1875
  • Housing Height
    7.5000 in
  • Housing Width
    12.5000 in
  • Housing Length
    13.2500 in
  • Nominal Ratio
    1:1.50
  • Manufacturer Catalog Number
    150 1/1.5 A,B ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798004679
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    25.00 lbs, 24.12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text