Specifications
Dimensions
- Housing Dimensions(L)6.28125 x (H)4.125 x (W)6.1875
- Housing Height7.5000 in
- Housing Length13.2500 in
- Housing Width12.5000 in
- Input Size1.0000 in
- Manufacturer Reducer Size150
- Maximum Output RPM1725.0000 rpm
- Maximum Output Torque299 in-lbs
- Nominal Ratio1:1.50
- Output Size1.0000 in
- Ratio1:1.50
- Shipping Dimensions Height7.5000 in
- Shipping Dimensions Length13.2500 in
- Shipping Dimensions Width12.5000 in
- Weight26.00 lbs
Details
- Bevel Gear TypeStraight Bevel
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number150 1/1.5 G ST
- Manufacturer Product Page
- Manufacturer Upc Number662798004624
- Max Input Horsepower8.2000 hp
- Output DirectionDouble
- Output TypeSolid Shaft
- ReductionSingle
- StyleG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)