Motion
30068
MI ITEM #00814710
MFR #30068
Price$81.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00814710
MFR #30068

Mfr description
30068 EB OPTO-MATIC OILER 8 OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.57/each

Specifications

Dimensions

  • Diameter
    2-5/8 in
  • Height
    6-3/16 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Butyrate Plastic
  • Capacity
    8 oz
  • Components Material
    Steel/Zinc
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Constant Level

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)