Motion
NO. 100 2LB BTL
100 Series Bearing Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00814766
MFR #NO. 100 2LB BTL
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Series Bearing Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
Mi Item #00814766
MFR #NO. 100 2LB BTL

Mfr description
NO. 100 2 LB JUG
  • Engine rust prevention
  • Water resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Container Size
    2 lb
  • NLGI Grade
    00
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Bottle
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215603114
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    100
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • UPC_NO
    089215603114
  • Viscosity
    58
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)