Motion
3116
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol Can
MI ITEM #00814801
MFR #3116
Price$39.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol Can
MI ITEM #00814801
MFR #3116

Mfr description
03116 (C03116) CFC FREE
  • Safe on plastics
  • Fast evaporating, leaves no residue
  • Low odor
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$39.27/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Concentration
    Ready-to-Use
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 059813
  • Meets Industry Standards By
    NSF
  • Product Types
    Electronics Contact Cleaner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)