Motion
03128
Corrosion or Rust Inhibitor - 1 gal, Jug, Not Food Grade
Mi Item #00814932
MFR #03128
Price$195.75/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 1 gal, Jug, Not Food Grade
Mi Item #00814932
MFR #03128

Mfr description
03128 (C03128) LPS3 HEAVY-DUTY RUST
  • Forms a transparent, soft, waxy film for protection and lubrication
  • Inhibits rust and corrosion, protects steel parts indoors for up to two years
  • Penetrates to displace moisture
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$195.75/gl

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    128 oz.
  • Specific Gravity
    0.82
  • VOC Content
    0.76
  • Weight
    33.30 lbs

Details

  • Certification
    Airbus AIMS 09-08-001, Airbus TN A.007.10138 Type I Grade 2, Boeing BMS 3-23G Type II, MIL-PRF-16173E Grade 2 Class 1, ASTM F-945
  • Chemical Compound
    Mineral Spirits
  • Color
    Brown
  • Composition
    Petroleum-Based
  • Container Type
    Jug
  • Flash Point
    104.5 °F
  • Food Grade
    Not Food Grade
  • Indoor Life Expectancy
    Medium
  • Manufacturer Upc Number
    078827031286
  • Max Indoor Protection
    24 months
  • Max Outdoor Protection
    9 months
  • Moisture Resistance
    Moisture Resistant
  • NSF Rating
    H2 Food Grade
  • Outdoor Life Expectancy
    Medium
  • Removability
    Moderate
  • Standards Met
    MIL-C-16173D-Grade 2, MIL-C-0083933A, AIMS 09-08-000 Type I Grade 2
  • UPC_NO
    078827031286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)