Motion
2416GS 3/8

BOSTON GEAR
2416GS 3/8

Bearing, BOStonE, roll end, Nylatron GS, 3/8" ID
Mi Item #00814949
MFR #2416GS 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
2416GS 3/8

Bearing, BOStonE, roll end, Nylatron GS, 3/8" ID
Mi Item #00814949
MFR #2416GS 3/8

Mfr description
2416GS 3/8 NYLON ROLL END BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Outside Diameter  
    2.87 in
  • Bore Size  
    3/8 in
  • Compatible Tubing Outside Diameter
    3 in
  • Maximum PV Value
    4000
  • Outside Diameter Design
    Straight
  • Overall Width  
    1-1/2 in
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Moly-Filled Nylon
  • Bore Shape
    Round
  • Closure Type
    Open
  • Compatible Tubing Gauge
    16 ga
  • Material Specification
    Nylatron GS
  • Operating Temperature Range
    Maximum of +225 °F
  • Type Of Bearing
    Roll End Plain Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)