Motion
L0031-035
Bearings Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00815007
MFR #L0031-035
Price$361.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00815007
MFR #L0031-035

Mfr description
NO. 100 35 LB PAIL
  • Engine rust prevention
  • Water resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$361.95/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    00
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215503100
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • Viscosity
    58
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)