Motion
66   1.53/1 C,F SP

HUB CITY INC
66 1.53/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - 66 Series, Spiral Gear Type, 66 Reducer Size, Single, 1.53:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
MI ITEM #00815018
MFR #66 1.53/1 C,F SP
Your Price$3,512.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66 1.53/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - 66 Series, Spiral Gear Type, 66 Reducer Size, Single, 1.53:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
MI ITEM #00815018
MFR #66 1.53/1 C,F SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,512.61/each(List $4,087.27)

Overview

Mfr description
0220-03555 66 1.53/1 C,F SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    66
  • Reduction
    Single
  • Ratio
    1.53:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.2500 in
  • Style
    C,F
  • Service Factor
    1.00
  • Max Input Horsepower
    35 hp @ 1750 rpm
  • Maximum Output RPM
    1143.8000 rpm
  • Maximum Output Torque
    1887 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)8.6875 x (H)5.625 x (W)7.25
  • Housing Height
    7.5000 in
  • Housing Width
    12.5000 in
  • Housing Length
    13.2500 in
  • Output RPM
    1143.8 rpm
  • Nominal Ratio
    1.50:1
  • Series
    66
  • Manufacturer Catalog Number
    66 1.53/1 C,F SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    1887
  • CAD Drawing
  • Manufacturer Upc Number
    662798006604
  • UPC_NO
    662798006604
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text