Motion
3211D 1/2

BOSTON GEAR
3211D 1/2

Bearing, BOStonE, roll end, Delrin, 1/2" ID
MI ITEM #00815051
MFR #3211D 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3211D 1/2

Bearing, BOStonE, roll end, Delrin, 1/2" ID
MI ITEM #00815051
MFR #3211D 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3211D 1/2 DELRIN ROLL END BRG

Specifications

  • Type Of Bearing
    Roll End Plain Bearing
  • Bore Shape
    Round
  • Bore Size
  • Bearing Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Compatible Tubing Outside Diameter
    4 in
  • Compatible Tubing Gauge
    11 ga
  • Bearing Material
    POM
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    3000
  • Material Specification
    Celcon, Delrin
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought