Motion
NO. 100 DRUM
100 Series Bearing Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 415 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00815060
MFR #NO. 100 DRUM
Your Price$3,790.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Series Bearing Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 00 NLGI Grade, 415 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00815060
MFR #NO. 100 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$3,790.52/each(List $4,600.17)

Overview

Mfr description
NO. 100 415 LB DRUM
  • Engine rust prevention
  • Water resistant

Specifications

  • Application
    Motor assembly, rust prevention
  • Type
    General Purpose
  • NLGI Grade
    00
  • Container Size
    415 lb
  • Container Type
    Drum
  • Base Type
    Calcium
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    77°C/170 °F
  • Color
    White
  • Temperature Range
    Maximum of +150 °F
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    0 °F
  • Series
    100
  • Package Qty
    1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    58
  • Manufacturer Upc Number
    089215403110
  • UPC_NO
    089215403110
  • Weight
    465.00 lbs
  • Water Washout
    Less Than 5% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought